MECALINE 876333 P10B2010 5DR10 BS DUPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Duplex

See technical informationSee documents
References
Mecaline:P10B2010
Rubix:254A6946
EAN:3660338299094
brand logo
Technical specifications
Chain pitch15.875 mm
Profileduplex (2)
Number of teeth10
See all Specifications
Documents

Product details : MECALINE 876333 P10B2010 5DR10 BS DUPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B2 - 10 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch15.875 mm
Profileduplex (2)
Number of teeth10
ISO code10b-2
Materialc45 steel
Pilot bore diameter12 mm
Pitch diameter51.37 mm
Outer diameter57.5 mm
Total width40 mm
Crown circle diameter57.5 mm
Show UNSPSC/ECL@SS
£ 3.27 excl. VAT
/ Each
£ 3.92 incl. VAT
  • Usually arrives within 14 working days