CHAIN SPROCKET PILOT BORE 08B-2 BS 1/2 X 5/16 INCH DUPLEX 35 TEETH

Pilot bored sprocket

See technical information

References

Fenner:1/2D-35T-PB-FEN
Rubix:406A0120
Manufacturer :027B0235
brand logo

Technical specifications

Chain pitch12.7 mm
Profileduplex (2)
Number of teeth35
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 08B-2 BS 1/2 X 5/16 INCH DUPLEX 35 TEETH


Sprocket 08B-2 Z=35 pilot bored 20mm

Technical specifications


Attributes
Chain pitch12.7 mm
Profileduplex (2)
Number of teeth35
ISO code08b-2
Materialc45 steel
Pilot bore diameter20 mm
Hub diameter100 mm
Pitch diameter141.68 mm
Outer diameter146.7 mm
Total width21 mm
Crown circle diameter146.7 mm
£ 63.02 excl. VAT
/ Each
£ 75.62 incl. VAT
  • Delivery usually within ( 2 ) days