MECALINE 857347 PMA16B2095 82-95 DUPLEX TAPER LOCK SPROCKET 95 TH
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA16B2095
Rubix:254A7712
Manufacturer :857347
EAN:3660338126086

Documents
Product details : MECALINE 857347 PMA16B2095 82-95 DUPLEX TAPER LOCK SPROCKET 95 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B2 - 95 teeth (4040) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 95 |
| ISO code | 16b-2 |
| Material | gg25 cast iron |
| Hub diameter | 215 mm |
| Pitch diameter | 768.22 mm |
| Outer diameter | 781.1 mm |
| Total width | 65 mm |
| Crown circle diameter | 781.1 mm |
Show UNSPSC/ECL@SS
£ 731.67 excl. VAT
/ Each
£ 878.00 incl. VAT
- Usually arrives within 14 working days
