MECALINE 883205 P12B1048 6SR48 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P12B1048
Rubix:254A7012
Manufacturer :883205
EAN:3660338366222


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 48 |
Documents
Product details : MECALINE 883205 P12B1048 6SR48 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B1 - 48 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 48 |
| ISO code | 12b-1 |
| Material | c45 steel |
| Pilot bore diameter | 23 mm |
| Hub diameter | 110 mm |
| Total width | 56 mm |
| Crown circle diameter | 300.1 mm |
Show UNSPSC/ECL@SS
£ 38.91 excl. VAT
/ Each
£ 46.69 incl. VAT
- Usually arrives within 14 working days