MECALINE 857128 PMA06B2030 32-30 DUPLEX TAPER LOCK SPROCKET 30 TH
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA06B2030
Rubix:254A7647
Manufacturer :857128
EAN:3660338123931

Documents
Product details : MECALINE 857128 PMA06B2030 32-30 DUPLEX TAPER LOCK SPROCKET 30 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 06B2 - 30 teeth (1210) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 30 |
| ISO code | 06b-2 |
| Material | c45 steel |
| Hub diameter | 75 mm |
| Pitch diameter | 91.12 mm |
| Outer diameter | 94.7 mm |
| Total width | 25 mm |
| Crown circle diameter | 94.7 mm |
Show UNSPSC/ECL@SS
£ 7.08 excl. VAT
/ Each
£ 8.50 incl. VAT
- Usually arrives within 14 working days
