Sprocket - Taper Bore Type Triplex - Hardened Teeth
Chain pitch | 12.7 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 25 |
Chain pitch | 12.7 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 25 |
ISO code | 08B-3 |
Taper bush | 2012 |
Hub diameter | 80 mm |
Pitch diameter | 101.33 mm |
Outer diameter | 105.8 mm |
Material | C45 Steel |
Total width | 34.9 mm |
Crown circle diameter | 105.8 mm |
Usually arrives within 14 working days