MECALINE PMA10B1057 857216 SPROCKET 57 TH. 10B1 (15,87) S TL 2012
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA10B1057
Rubix:222A6711
Manufacturer :857216
EAN:3660338124792


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 57 |
Documents
Product details : MECALINE PMA10B1057 857216 SPROCKET 57 TH. 10B1 (15,87) S TL 2012
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B1 - 57 teeth (2012) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 57 |
| ISO code | 10b-1 |
| Material | gg25 cast iron |
| Hub diameter | 100 mm |
| Pitch diameter | 288.18 mm |
| Outer diameter | 296 mm |
| Total width | 32 mm |
| Crown circle diameter | 296 mm |
Show UNSPSC/ECL@SS
£ 51.85 excl. VAT
/ Each
£ 62.22 incl. VAT
- Usually arrives within 14 working days