CHAIN SPROCKET PILOT BORE 20B-1 BS 1.1/4 X 3/4 INCH SIMPLEX 19 TEETH

Pilot bored sprocket

See technical information
References
Fenner:1.1/4S-19T-PB-FEN
Rubix:406A0267
Manufacturer :027F0119
brand logo
Technical specifications
Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth19
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 20B-1 BS 1.1/4 X 3/4 INCH SIMPLEX 19 TEETH


Sprocket 20B-1 Z=19 pilot bored 25mm

Technical specifications


Attributes
Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth19
ISO code20b-1
Materialc45 steel
Pilot bore diameter25 mm
Hub diameter120 mm
Pitch diameter192.91 mm
Outer diameter208.1 mm
Weight6.4 kg
Total width18.5 mm
Crown circle diameter208.1 mm
Show UNSPSC/ECL@SS
£ 89.11 excl. VAT
/ Each
£ 106.93 incl. VAT
  • Delivery usually within ( 2 ) days