Sprocket Pilot Bore Triplex
Chain pitch | 31.75 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 38 |
Chain pitch | 31.75 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 38 |
ISO code | 20B-3 |
Pilot bore diameter | 30 mm |
Pitch diameter | 384.49 mm |
Outer diameter | 399.6 mm |
Material | Cast Iron GG25 |
Drilling diameter | 30 mm |
Total width | 115 mm |
Crown circle diameter | 399.6 mm |
Usually arrives within 14 working days