MECALINE 857373 PMA20B1045 101-45 SIMPLEX TAPER LOCK SPROCKET 45 TH
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA20B1045
Rubix:254A7733
Manufacturer :857373
EAN:3660338126338


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 45 |
Documents
Product details : MECALINE 857373 PMA20B1045 101-45 SIMPLEX TAPER LOCK SPROCKET 45 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 20B1 - 45 teeth (3020) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 45 |
| ISO code | 20b-1 |
| Material | gg25 cast iron |
| Hub diameter | 160 mm |
| Pitch diameter | 455.17 mm |
| Outer diameter | 470.3 mm |
| Total width | 51 mm |
| Crown circle diameter | 470.3 mm |
Show UNSPSC/ECL@SS
£ 238.10 excl. VAT
/ Each
£ 285.72 incl. VAT
- Usually arrives within 14 working days