MECALINE 05SPZ125 856658 V-PULLEY 5G SPZ 125 TL 2012
SPZ Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPZ125
Rubix:222A6635
Manufacturer :856658
EAN:3660338119439

Documents
Product details : MECALINE 05SPZ125 856658 V-PULLEY 5G SPZ 125 TL 2012
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 125 mm |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Number of grooves | 5 |
| Type | 8 |
| Rim width | 64 mm |
| Outer diameter | 129 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 15.40 excl. VAT
/ Each
£ 18.48 incl. VAT
- Usually arrives within 14 working days
