FENNER TAPER LOCK PULLEY QXPC SECTION 265MM 6 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPC265X6-FEN
Rubix:406A0873
Manufacturer :031C0316



Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 265MM 6 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 265 SPC 6 TL 3525
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 265 mm |
| Taper bush | 3535 |
| Material | cast iron (gg25) |
| Number of grooves | 6 |
| Type | trapezoidal grooved pulley (spc profile) for taper lock removable hub (tapered bore) |
| Rim width | 162 mm |
| Outer diameter | 274.6 mm |
| Width | 162 mm |
Show UNSPSC/ECL@SS
£ 335.74 excl. VAT
/ Each
£ 402.89 incl. VAT
- Delivery usually within ( 2 ) days
