MECALINE 2 SPZ 95 1610 95X2 SPZ SECTION TWO GROOVE V PULLEY
SPZ Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPZ095
Rubix:45036560
Manufacturer :856331
EAN:3660338116193

Documents
Product details : MECALINE 2 SPZ 95 1610 95X2 SPZ SECTION TWO GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (1610) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 95 mm |
| Number of grooves | 2 |
| Taper bush | 1610 |
| Material | cast iron gg25 |
| Type | 8 |
| Rim width | 28 mm |
| Outer diameter | 99 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 8.74 excl. VAT
/ Each
£ 10.49 incl. VAT
- In stock: Next day delivery
