Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ887 SPZ Wrapped Wedge Belt
MECALINE SPZ887 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ887
rubix:
45035752
manufacturer :
857829
ean:
3660338130786
Technical specifications
Profile
SPZ
Pitch length
887
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ887 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
887
mm
Upper width
9.7
mm
Height
8
mm
Interior length
850
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.67
excl. VAT
/
Each
£
8.00
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES WEDGEBELTSPAMCOG SPA1000MN SUPERHC MN
GATES SUPER HC VBELT SPC2800 SUPERHC
GATES 9626-61320 SPB1320 DELTA NARROW
GATES 5ROW SPB VEEBELT SPB4000/5 POWERBAND
OPTIBELT SPZ 1000 1772626
GATES 9627-64380 SPC4380 DELTA NARROW
OPTIBELT REDPOWER V BELT SPB2900REDPOWER
GATES 9627-62120 SPC2120 DELTA NARROW
GATES 2ROW SPB VEEBELT SPB2360/2 POWERBAND
GATES WEDGEBELTSPAMCOG SPA1320MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPA 12506002
GATES 9625-61107 SPA1107 DELTA NARROW
GATES SPC4750/3 POWERBAND 3ROW SPC VEEBELT 3/SPC4750
GATES SPZ1312MN SUPERHC MN WEDGEBELTSPZMCOG SPZ1312MC
GATES 9625-61932 SPA1932 DELTA NARROW