Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ912 SPZ Wrapped Wedge Belt
MECALINE SPZ912 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ912
rubix:
45035756
manufacturer :
857831
ean:
3660338130809
Technical specifications
Profile
SPZ
Pitch length
912
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ912 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
912
mm
Upper width
9.7
mm
Height
8
mm
Interior length
875
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.23
excl. VAT
/
Each
£
8.68
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES WEDGE BELT SPB MCOG SPB4000MN SUPERHC MN
OPTIBELT 8V 2800 1619000
MECALINE SPZ2500 SPZ Wrapped Wedge Belt
OPTIBELT SPB 1800 1730717
OPTIBELT 8V 1250 1708631
GATES 9333-02732 SUPER HC SPA2732
GATES 9625-61675 SPA1675 DELTA NARROW
GATES 9624-62287 SPZ2287 DELTA NARROW
GATES SUPER HC VBELT SPZ775 SUPERHC
MECALINE SPB1800 SPB Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPC 20006002
GATES 9331-01412 SPZ1412/3V560 SUPERHC
GATES WEDGE BELT SPZ MCOG SPZ760MC
GATES SUPER HC VBELT SPA1250 SUPERHC
OPTIBELT 5V 2120 RP 1792638