Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ2500 SPZ Wrapped Wedge Belt
MECALINE SPZ2500 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ2500
rubix:
45035689
manufacturer :
857909
ean:
3660338131585
Technical specifications
Profile
SPZ
Pitch length
2500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2500 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
2500
mm
Upper width
9.7
mm
Height
8
mm
Interior length
2463
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.26
excl. VAT
/
Each
£
14.71
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPZ612 SPZ Wrapped Wedge Belt
MECALINE SPZ1562 SPZ Wrapped Wedge Belt
MECALINE SPA4000 SPA Wrapped Wedge Belt
OPTIBELT 5V 2500 1647748
SKF SPA3400 WRAPPED WEDGE BELT
GATES WEDGEBELTSPZMCOG SPZ670MN SUPERHC MN
MECALINE SPA3000 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 12076002
MECALINE SPB1750 WRAPPED WEDGE BELT 2.0
GATES 9624-62800 SPZ2800 DELTA NARROW
GATES 9625-61407 SPA1407 DELTA NARROW
MECALINE SPZ1340 WRAPPED WEDGE BELT 2.0
MECALINE SPA1782 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPZMCOG SPZ560MN SUPERHC MN
GATES 9627-62000 SPC2000 DELTA NARROW