Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 857806 V-BELT SPZ 512 E
MECALINE 857806 V-BELT SPZ 512 E
SPZ Wedge Belts
References
mecaline:
SPZ512
rubix:
222A7048
manufacturer :
857806
ean:
3660338130557
Technical specifications
Profile
SPZ
Pitch length
512
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 857806 V-BELT SPZ 512 E
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
512
mm
Upper width
9.7
mm
Height
8
mm
Interior length
475
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.55
excl. VAT
/
Each
£
1.86
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT WEDGEBELT SPC ENV SPC3350E
GATES 9624-61047 SPZ1047 DELTA NARROW
GATES SPA1457MC WEDGE BELT
OPTIBELT SPB 2391 1637120
MECALINE SPB2650 SPB Wrapped Wedge Belt
GATES 9625-62932 SPA2932 DELTA NARROW
MECALINE 857649 V-BELT SPA 1707 E
GATES WEDGEBELT 3V ENV 3V425 SUPERHC
GATES 4ROW SPC VEEBELT SPC4500/4 POWERBAND
OPTIBELT 5V 1320 RP 1628369
GATES 9625-62060 SPA2060 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 18076002
MECALINE SPZ1162 SPZ Wrapped Wedge Belt
GATES WEDGEBELT 5V ENV 5V600 SUPERHC
MECALINE SPB4560 WRAPPED WEDGE BELT 2.0