Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2650 SPB Wrapped Wedge Belt
MECALINE SPB2650 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB2650
rubix:
45035457
manufacturer :
857749
ean:
3660338130007
Technical specifications
Profile
SPB
Pitch length
2650
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2650 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
2650
mm
Upper width
16.3
mm
Height
13
mm
Interior length
2590
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.43
excl. VAT
/
Each
£
30.52
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
GATES BANDED V BELT SPB4250/5 POWERBAND
OPTIBELT WEDGEBELT SPB ENV SPB2450E
GATES ISO WEDGE BELT SPZ1320E
OPTIBELT OPTI REDPOWER BELT SPZ 20006002
OPTIBELT WEDGEBELTSPAENV SPA 25827700
GATES WEDGEBELTSPAMCOG SPA3550MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPA 24326002
GATES SUPER HC VBELT SPZ737 SUPERHC
GATES WEDGEBELTSPAMCOG SPA2082MN SUPERHC MN
MECALINE SPB4250 SPB Wrapped Wedge Belt
MECALINE SPZ837 SPZ Wrapped Wedge Belt
GATES 9624-62030 SPZ2030 DELTA NARROW
MECALINE SPB3450 SPB Wrapped Wedge Belt
MECALINE SPC5600 SPC Wrapped Wedge Belt
MECALINE SPA1532 SPA Wrapped Wedge Belt