Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1162 SPZ Wrapped Wedge Belt
MECALINE SPZ1162 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1162
rubix:
45035569
manufacturer :
857851
ean:
3660338131004
Technical specifications
Profile
SPZ
Pitch length
1162
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1162 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1162
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1125
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.06
excl. VAT
/
Each
£
10.87
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES SPZ1250MN SUPERHC MN WEDGE BELT SPZ MCOG SPZ1250MC
MECALINE SPZ1887 SPZ Wrapped Wedge Belt
OPTIBELT SPA 4500 1714712
OPTIBELT SPA 2207 1766601
OPTIBELT 5V 3150 1570200
GATES 9331-01687 SPZ1687 SUPERHC
OPTIBELT WEDGEBELT SPA ENV SPA1120E
MECALINE SPA1582 SPA Wrapped Wedge Belt
GATES 9190-02120 SPBP2120 PREDATOR
OPTIBELT 5V 750 1600541
MECALINE SPA1320 SPA Wrapped Wedge Belt
GATES WEDGEBELT 3V ENV 3V300 SUPERHC
OPTIBELT 8V 3750 RP 1615680
GATES WEDGEBELT SPZMCOG SPZ1800MC
OPTIBELT 3V 750 1587603