References
Superseded Ref:857773
Mecaline:SPB4560E - 889492
Rubix:243A4390
Manufacturer :889492
EAN:3660338420450

Documents
Product details : MECALINE SPB4560 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 4560 mm |
| Interior length | 4500 mm |
| Outer length | 4582 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 32.94 excl. VAT
/ Each
£ 39.53 incl. VAT
- Usually arrives within 14 working days
