Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ612 SPZ Wrapped Wedge Belt
MECALINE SPZ612 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ612
rubix:
45035710
manufacturer :
857809
ean:
3660338130588
Technical specifications
Profile
SPZ
Pitch length
612
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ612 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
612
mm
Upper width
9.7
mm
Height
8
mm
Interior length
575
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.78
excl. VAT
/
Each
£
9.34
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT 8V 3550 1624507
MECALINE SPA2432 WRAPPED WEDGE BELT 2.0
OPTIBELT SPA 17077700 SPA1707E WEDGE BELT ENVELOPE
OPTIBELT OPTI REDPOWER BELT SPZ 16006002
GATES 9331-01520 SUPER HC SPZ1520
GATES SUPER HC VBELT SPZ730 SUPERHC
GATES 5ROW SPB VEEBELT SPB2800/5 POWERBAND
OPTIBELT SPZ 1362 1569309
OPTIBELT 8V 2360 RP 1719594
OPTIBELT WEDGEBELTSPAENV SPA 19577700
MECALINE SPZ1700 WRAPPED WEDGE BELT 2.0
GATES 9624-61937 SPZ1937 DELTA NARROW
GATES 9625-62482 SPA2482 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ1687MN SUPERHC MN
GATES WEDGE BELT SPA SECTION SPA1900MC