References
Superseded Ref:857885
Mecaline:SPZ1700E - 889597
Rubix:243A4487
Manufacturer :889597
EAN:3660338421501

Documents
Product details : MECALINE SPZ1700 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1700 mm |
| Interior length | 1663 mm |
| Outer length | 1713 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.95 excl. VAT
/ Each
£ 8.34 incl. VAT
- In stock: Next day delivery
