Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2432 WRAPPED WEDGE BELT 2.0
MECALINE SPA2432 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA2432E - 889368
rubix:
243A4288
manufacturer :
889368
ean:
3660338419218
Technical specifications
Profile
spa
Pitch length
2432
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2432 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spa
Pitch length
2432
mm
Upper width
13
mm
Height
10
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.81
excl. VAT
/
Each
£
17.77
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
MECALINE SPZ1320 WRAPPED WEDGE BELT 2.0
MECALINE SPA1582 SPA Wrapped Wedge Belt
MECALINE SPC5000 SPC Wrapped Wedge Belt
OPTIBELT SPC 50007700 WEDGEBELT SPC ENV SPC5000E
GATES SUPER HC VBELT SPZ737 SUPERHC
MECALINE SPA825 SPA Wrapped Wedge Belt
MECALINE SPZ987 SPZ Wrapped Wedge Belt
GATES 9624-61500 SPZ1500 DELTA NARROW
OPTIBELT 8V 3000 1666987
GATES WEDGE BELT SPC M COG SPC3350MN SUPERHC MN
GATES 9626-67100 SPB7100 DELTA NARROW
GATES 9626-61280 SPB1280 DELTA NARROW
MECALINE SPA1800 WRAPPED WEDGE BELT 2.0
GATES 9625-61932 SPA1932 DELTA NARROW
MECALINE SPZ3000 WRAPPED WEDGE BELT 2.0