References
Mecaline:SPZ637
Rubix:45035714
Manufacturer :857811
EAN:3660338130601

Documents
Product details : MECALINE SPZ637 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 637 mm |
| Interior length | 600 mm |
| Outer length | 650 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 25.39 excl. VAT
/ Each
£ 30.47 incl. VAT
- Sold out
