GATES 9627-66700 SPC6700 DELTA NARROW


Delta Narrow SPZ

References
gates:SPC6700 DELTA NARROW
rubix:270A0557
manufacturer :9627-66700
ean:5414465319525
brand logo
brand logo
Technical specifications
ProfileSPC
Pitch length6700 mm
See all Specifications

Product details : GATES 9627-66700 SPC6700 DELTA NARROW


The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.

Technical specifications


Attributes
ProfileSPC
Pitch length6700 mm
Interior length6617 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 60.02 excl. VAT
/ Each
£ 72.02 incl. VAT
  • Usually arrives within 14 working days