Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ687 SPZ Wrapped Wedge Belt
MECALINE SPZ687 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ687
rubix:
45035720
manufacturer :
857814
ean:
3660338130632
Technical specifications
Profile
SPZ
Pitch length
687
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ687 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
687
mm
Upper width
9.7
mm
Height
8
mm
Interior length
650
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.22
excl. VAT
/
Each
£
9.86
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 9626-62240 SPB2240 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ875MN SUPERHC MN
GATES 9624-61150 SPZ1150 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPB 50006002
OPTIBELT SPB 1950 1586629
GATES SUPER HC VBELT SPZ950 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ887MN SUPERHC MN
GATES WEDGEBELT 8V ENV 8V3550 SUPERHC
OPTIBELT SPB 3550 1762222
OPTIBELT OPTI REDPOWER BELT SPZ 16006002
MECALINE SPZ2800 SPZ Wrapped Wedge Belt
GATES 9627-65800 SPC5800 DELTA NARROW
OPTIBELT SPB 31507700 WEDGEBELT SPB ENV SPB3150E
GATES 9626-61500 SPB1500 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPZ 22876002