References
Gates:SPZ1150 DELTA NARROW
Rubix:270A0899
Manufacturer :962461150
EAN:5414465676710

Product details : GATES 962461150 V-BELT SPZ1150 DELTA NARROW
The oil-resistant Flex - Weave® belt ensures good grip and protects against wear. High-strength polyester tensile cords ensure resistance to bending, fatigue and impact.
Strengths
Oil-resistant Flex-Weave® coating. Designed to operate in temperatures ranging from -30°C to +70°C. Antistatic (ISO 1813) and REACH and RoHS 2 compliant. DIN 7753 / ISO 4184 / BS 3790.
Applications
Designed to run on all your standard industrial transmissions.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1150 mm |
| Interior length | 1113 mm |
| Outer length | 1163 mm |
| Thickness | 8 mm |
| Material | rubber, polyester cord |
Show UNSPSC/ECL@SS
£ 3.69 excl. VAT
/ Each
£ 4.43 incl. VAT
- Usually arrives within 14 working days
