References
Gates:SPB1500 DELTA NARROW
Rubix:270A0480
Manufacturer :962661500
EAN:5414465318474

Product details : GATES 962661500 V-BELT SPB1500 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 1500 mm |
| Interior length | 1478 mm |
| Outer length | 1522 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.68 excl. VAT
/ Each
£ 10.42 incl. VAT
- Usually arrives within 14 working days
