Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ2800 SPZ Wrapped Wedge Belt
MECALINE SPZ2800 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ2800
rubix:
45035696
manufacturer :
857911
ean:
3660338131608
Technical specifications
Profile
SPZ
Pitch length
2800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2800 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
2800
mm
Upper width
9.7
mm
Height
8
mm
Interior length
2763
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.00
excl. VAT
/
Each
£
18.00
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 2ROW SPB VEEBELT SPB2500/2 POWERBAND
GATES WEDGEBELT 8V ENV 8V2650 SUPERHC
OPTIBELT 8V 2500 1626128
MECALINE SPB5300 SPB Wrapped Wedge Belt
OPTIBELT SPB 4300 1604531
GATES WEDGEBELT 3V ENV 3V1060 SUPERHC
MECALINE SPB1550 SPB Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 33826002
GATES 9333-02432 SUPER HC SPA2432
MECALINE SPB1900 SPB Wrapped Wedge Belt
GATES SUPER HC VBELT SPA1950 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ1090MN SUPERHC MN
MECALINE SPA1157 SPA Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPB 63006002
MECALINE SPA2932 WRAPPED WEDGE BELT 2.0