Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ487 SPZ Wrapped Wedge Belt
MECALINE SPZ487 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ487
rubix:
45035705
manufacturer :
857805
ean:
3660338130540
Technical specifications
Profile
SPZ
Pitch length
487
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ487 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
487
mm
Upper width
9.7
mm
Height
8
mm
Interior length
450
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.88
excl. VAT
/
Each
£
3.46
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT SPA 4500 1714712
OPTIBELT 8V 1900 RP 1514151
OPTIBELT WEDGEBELT SPC ENV SPC6000E
OPTIBELT SPA 23607700 WEDGEBELT SPA ENV SPA2360E
OPTIBELT SPA 15077700 SPA1507 V-BELT
GATES SUPER HC VBELT SPZ2180 SUPERHC
GATES SUPER HC VBELT SPA1400 SUPERHC
WEDGE BELT SPB SECTION SPB2650MC
GATES 9624-61520 SPZ1520 DELTA NARROW
GATES WEDGEBELT 5V ENV 5V900 SUPERHC
GATES SUPER HC VBELT SPC2360 SUPERHC
OPTIBELT 3V 1060 1565905
GATES 9333-00782 SUPER HC SPA782
GATES WEDGEBELT 8V ENV 8V2800 SUPERHC
GATES 9625-62032 SPA2032 DELTA NARROW