References
Gates:8V2800 SUPERHC
Rubix:104A4580
Manufacturer :933632800
EAN:5414465718892

Product details : GATES 933632800 SUPER HC V-BELT 8V2800
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | 8v |
|---|---|
| Upper width | 25 mm |
| Pitch length | 7110 mm |
| Interior length | 6981 mm |
| Outer length | 1102.36 mm |
| Thickness | 23 mm |
| Sheathed | yes |
| Series | super hc powerband |
| Shape of teeth | unnotched (smooth, wrapped cover) |
| Material | polychloroprene (cr) with flex‑weave fabric cover; flex‑bonded polyester tensile cords (wrapped construction) |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 355 mm |
Show UNSPSC/ECL@SS
£ 258.17 excl. VAT
/ Each
£ 309.80 incl. VAT
- Usually arrives within 14 working days
