Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1650 SPZ Wrapped Wedge Belt
MECALINE SPZ1650 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1650
rubix:
45035638
manufacturer :
857883
ean:
3660338131325
Technical specifications
Profile
SPZ
Pitch length
1650
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1650 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1650
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1613
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.89
excl. VAT
/
Each
£
10.67
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT 5V 1800 1529029
MECALINE SPZ2160 WRAPPED WEDGE BELT 2.0
MECALINE SPB2300 SPB Wrapped Wedge Belt
MECALINE SPB2120 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 22406002
OPTIBELT SPA 2120 1542363
OPTIBELT SPC 3750 1748876
MECALINE SPA832 SPA Wrapped Wedge Belt
GATES 9624-60837 SPZ837 DELTA NARROW
OPTIBELT WEDGEBELTSPBENV SPB 14007700
GATES SUPER HC VBELT SPB2800 SUPERHC
GATES SUPER HC VBELT SPA1090 SUPERHC
GATES 9625-62882 SPA2882 DELTA NARROW
GATES 9625-62282 SPA2282 DELTA NARROW
GATES 5ROW SPB VEEBELT SPB3150/5 POWERBAND