References
Superseded Ref:883471
Mecaline:SPZ2160E - 889622
Rubix:243A4508
Manufacturer :889622
EAN:3660338421754

Documents
Product details : MECALINE SPZ2160 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2160 mm |
| Interior length | 2123 mm |
| Outer length | 2173 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.84 excl. VAT
/ Each
£ 10.61 incl. VAT
- In stock: Next day delivery
