Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1047 SPZ Wrapped Wedge Belt
MECALINE SPZ1047 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1047
rubix:
45035547
manufacturer :
857843
ean:
3660338130922
Technical specifications
Profile
SPZ
Pitch length
1047
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1047 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1047
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1010
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.36
excl. VAT
/
Each
£
6.43
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 2ROW SPB VEEBELT SPB4500/2 POWERBAND
GATES 9626-62240 SPB2240 DELTA NARROW
GATES 9625-61320 SPA1320 DELTA NARROW
GATES SPB5070/5V2000 SUPERHC SPB5070ESHC SUPER HC WEDGE BELT
GATES 9624-60762 SPZ762 DELTA NARROW
GATES 9625-62982 SPA2982 DELTA NARROW
GATES WEDGEBELT 8V ENV 8V2500 SUPERHC
MECALINE SPZ2060 SPZ Wrapped Wedge Belt
GATES 9331-01687 SPZ1687 SUPERHC
GATES 9626-61700 SPB1700 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 12576002
GATES PREDATOR BELT SPBP1800
MECALINE SPB1320 SPB Wrapped Wedge Belt
OPTIBELT WEDGEBELTSPAENV SPA 29327700
GATES WEDGEBELT 3V ENV 3V425 SUPERHC