References
Gates:8V2500 SUPERHC
Rubix:104A4582
Manufacturer :933632500
EAN:5414465803307

Product details : GATES 933632500 SUPER HC V-BELT 8V2500
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | 8v |
|---|---|
| Upper width | 25 mm |
| Pitch length | 6350 mm |
| Interior length | 6221 mm |
| Outer length | 984.25 mm |
| Thickness | 22.225 mm |
| Sheathed | yes |
| Series | 9336 |
| Shape of teeth | smooth |
| Material | chloroprene |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 404.286 mm |
Show UNSPSC/ECL@SS
£ 231.60 excl. VAT
/ Each
£ 277.92 incl. VAT
- Usually arrives within 14 working days
