References
Mecaline:SPZ2060
Rubix:45035674
Manufacturer :857901
EAN:3660338131509

Documents
Product details : MECALINE SPZ2060 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 2060 mm |
| Interior length | 2023 mm |
| Outer length | 2073 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 10.08 excl. VAT
/ Each
£ 12.10 incl. VAT
- Sold out
