Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1387 SPZ Wrapped Wedge Belt
MECALINE SPZ1387 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1387
rubix:
45035601
manufacturer :
857867
ean:
3660338131165
Technical specifications
Profile
SPZ
Pitch length
1387
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1387 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1387
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1350
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.79
excl. VAT
/
Each
£
11.75
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT 8V 4750 1799235
MECALINE SPZ1212 SPZ Wrapped Wedge Belt
GATES WEDGEBELTSPBMCOG SPB1690MN SUPERHC MN
GATES SUPER HC VBELT SPZ875 SUPERHC
OPTIBELT WEDGEBELTSPAENV SPA 19077700
GATES WEDGEBELT 3V ENV 3V425 SUPERHC
GATES 9625-62532 SPA2532 DELTA NARROW
MECALINE SPA2300 SPA Wrapped Wedge Belt
MECALINE SPB1450 SPB Wrapped Wedge Belt
OPTIBELT SPA 13077700 SPA 1307 WEDGEBELTSPAENV
WEDGE BELT SPB SECTION SPB2650MC
GATES 9339-02900 SUPER HC SPB2900
OPTIBELT 5V 850 RP 1622629
GATES WEDGEBELTSPZMCOG SPZ1782MN SUPERHC MN
OPTIBELT 3V 630 RP 1780343