Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1212 SPZ Wrapped Wedge Belt
MECALINE SPZ1212 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1212
rubix:
45035578
manufacturer :
857855
ean:
3660338131042
Technical specifications
Profile
spz
Pitch length
1212
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1212 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spz
Pitch length
1212
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1175
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.99
excl. VAT
/
Each
£
10.79
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPZ1650 SPZ Wrapped Wedge Belt
OPTIBELT SPB 2120BPCP OPTI BLUEPOWER BELT SPB2120BLUEPOWER
MECALINE SPB1320 WRAPPED WEDGE BELT 2.0
MECALINE SPB2120 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 10127700 WEDGEBELT SPZ ENV SPZ1012E
OPTIBELT SPA 982 1671616
GATES 9333-01657 SUPER HC SPA1657
GATES SUPER HC VBELT SPZ1612 SUPERHC
OPTIBELT SPA 23607700 WEDGEBELT SPA ENV SPA2360E
MECALINE SPZ670 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ950 SUPERHC
GATES 9625-62300 SPA2300 DELTA NARROW
GATES SPZ1120MN SUPERHC MN WEDGE BELT SPZMCOG
GATES SUPER HC VBELT SPA1060 SUPERHC
OPTIBELT SPA 26507700 WEDGEBELT SPA ENV SPA2650E