Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1412 SPZ Wrapped Wedge Belt
MECALINE SPZ1412 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1412
rubix:
45035605
manufacturer :
857869
ean:
3660338131189
Technical specifications
Profile
SPZ
Pitch length
1412
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1412 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1412
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1375
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.05
excl. VAT
/
Each
£
8.46
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT SPA 16007700 WEDGEBELT SPA ENV SPA1600E
OPTIBELT OPTI REDPOWER BELT SPB 17006002
OPTIBELT SPC 2240 1770686
MECALINE SPB2120 SPB Wrapped Wedge Belt
MECALINE SPC6000 WRAPPED WEDGE BELT 2.0
GATES 9625-62307 SPA2307 DELTA NARROW
GATES WEDGEBELT 5V ENV 5V710 SUPERHC
OPTIBELT SPC 8500 1544634
MECALINE SPB6700 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 14006002
OPTIBELT OPTI REDPOWER BELT SPA 33826002
GATES 9624-61300 SPZ1300 DELTA NARROW
GATES 5ROW SPB VEEBELT SPB2360/5 POWERBAND
GATES 9626-62000 SPB2000 DELTA NARROW
GATES SUPER HC VBELT SPZ2500 SUPERHC