References
Gates:SPB2000 DELTA NARROW
Rubix:270A0491
Manufacturer :962662000
EAN:5414465318641

Product details : GATES 962662000 V-BELT SPB2000 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2000 mm |
| Interior length | 1978 mm |
| Outer length | 2022 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.88 excl. VAT
/ Each
£ 14.26 incl. VAT
- Usually arrives within 14 working days
