References
Superseded Ref:873661
Mecaline:SPC6000E - 889530
Rubix:243A4424
Manufacturer :889530
EAN:3660338420832

Documents
Product details : MECALINE SPC6000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 6000 mm |
| Interior length | 5917 mm |
| Outer length | 6030 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 82.23 excl. VAT
/ Each
£ 98.68 incl. VAT
- Usually arrives within 14 working days
