MECALINE SPZ1140 SPZ Wrapped Wedge Belt


SPZ Wedge Belts

References
mecaline:SPZ1140E
rubix:45035565
ean:3660338343452
brand logo
brand logo
Technical specifications
Profilespz
Pitch length1140 mm
See all Specifications

Product details : MECALINE SPZ1140 SPZ Wrapped Wedge Belt


Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
Profilespz
Pitch length1140 mm
Upper width10 mm
Height8 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 4.29 excl. VAT
/ Each
£ 5.15 incl. VAT
  • Sold out