References
Gates:SPA757 DELTA NARROW
Rubix:270A0363
Manufacturer :962560757
EAN:5414465308970

Product details : GATES 962560757 V-BELT SPA757 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 757 mm |
| Interior length | 712 mm |
| Outer length | 775 mm |
| Thickness | 10 mm |
| Sheathed | yes |
| Series | delta narrow |
| Shape of teeth | v-shaped (wrapped, smooth) |
| Material | sbr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 3.15 excl. VAT
/ Each
£ 3.78 incl. VAT
- Usually arrives within 14 working days
