References
Mecaline:SPZ2087E
Rubix:45035676
Manufacturer :SPZ2087
EAN:3660338271540

Documents
Product details : MECALINE SPZ2087 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2087 mm |
| Interior length | 2050 mm |
| Outer length | 2100 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.38 excl. VAT
/ Each
£ 8.86 incl. VAT
- Sold out
