References
Gates:SPC6700 SUPERHC
Rubix:101A8023
Manufacturer :933506700
EAN:5412571079913




Product details : GATES 933506700 SUPER HC V-BELT SPC6700
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 6700 mm |
| Interior length | 6617 mm |
| Outer length | 6730 mm |
| Thickness | 18 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | arched top; concave sidewalls; rounded corners (wrapped construction) |
| Material | cr |
| Min. Operation temperature | -35 °C |
| Max. Operation temperature | 80 °C |
| Minimum Pulley Diameter | 180 mm |
Show UNSPSC/ECL@SS
£ 158.98 excl. VAT
/ Each
£ 190.78 incl. VAT
- Usually arrives within 14 working days
