References
Superseded Ref:857901
Mecaline:SPZ2060E - 889616
Rubix:243A4504
Manufacturer :889616
EAN:3660338421693

Documents
Product details : MECALINE SPZ2060 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2060 mm |
| Interior length | 2023 mm |
| Outer length | 2073 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.50 excl. VAT
/ Each
£ 10.20 incl. VAT
- In stock: Next day delivery
