References
Superseded Ref:873648
Mecaline:SPC3350E - 889519
Rubix:243A4414
Manufacturer :889519
EAN:3660338420726

Documents
Product details : MECALINE SPC3350 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 3350 mm |
| Interior length | 3267 mm |
| Outer length | 3380 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 38.78 excl. VAT
/ Each
£ 46.54 incl. VAT
- In stock: Next day delivery
