References
Bahco:8900DZ-1
Rubix:132A2413
EAN:7314151106058

Documents
Product details : BAHCO 8900DZ-1 SOCKET 3/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/4" Square Drive Sockets with Imperial Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 215 g |
|---|---|
| Square drive adapter | 3/4' '' |
| Diameter | 36.5 mm |
| Length | 53 mm |
| Square | 40 mm |
| Diameter (inch) | 1 in '' |
| Finishing | glossy |
| Weight | 180 g |
Show UNSPSC/ECL@SS
£ 26.29 excl. VAT
/ Each
£ 31.55 incl. VAT
- Delivery usually within ( 14 ) days
