STAHLWILLE 01640010 1/4 INCH DRIVE X 5/32 SOCKET DEEP BI-HEX
40aDL series sockets
See technical informationSee documentsReferences
Stahlwille:01640010
Rubix:4527022
EAN:4018754173600



Documents
Product details : STAHLWILLE 01640010 1/4 INCH DRIVE X 5/32 SOCKET DEEP BI-HEX
40aDL 5/32 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x10x50 mm |
|---|---|
| Logistic Weight | 13 g |
| Square drive adapter | 1/4 '' |
| Diameter | 10.7 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 13 g |
Show UNSPSC/ECL@SS
£ 17.19 excl. VAT
/ Each
£ 20.63 incl. VAT
- Usually arrives within 14 working days
