FESTO 2393549 POSITION SENSOR SRBS-Q12-32-E270-EP-1-S&

SRBS Position sensor

See technical informationSee documents
References
Festo:SRBS-Q12-32-E270-EP-1-S-M8
Rubix:128A2942
Manufacturer :2393549
EAN:4052568264925
brand logo
Technical specifications
Typeposition sensor
Executionround design
Min. tension10 V
See all Specifications
Documents

Product details : FESTO 2393549 POSITION SENSOR SRBS-Q12-32-E270-EP-1-S&


Position sensor SRBS-Q12-32-E270-EP-1-S-M8 is used to detect the rotation of the shaft for quarter turn actuators, sensing is magnetic and contactless. Design=Round, Based on the standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Special characteristics=Oil resistant

Technical specifications


Attributes
Typeposition sensor
Executionround design
Min. tension10 V
Max. tension30 V
Show UNSPSC/ECL@SS
£ 110.00 excl. VAT
/ Each
£ 132.00 incl. VAT
  • Delivery usually within ( 2 ) days